Superior Grade Split Cowhide Leather Palm Glove w/Full Leather Back, Rubberized Safety Cuff, 12PK
- Mfr # 600-EA
- Zoro # G824202724
product price:Â
$
76.69
/pk of 12, $6.39/ea
Key Features
Color
Green
Glove Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600-EA
- Zoro #
- G824202724
- UPC #
- -
- Country of Origin
- India
Dimensions
- Glove Size
- L
Details
- Color
- Green
Description
Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability, Fleece lined palm for extra comfort, Full leather back provides heavy duty protection, Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves, Wing thumb increases comfort in open-handed work, Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.