Superior Grade Split Cowhide Leather Palm Glove w/Hi-Vis Fabric Back, Rubberized Safety Cuff, 12PK
- Mfr # HVO500/XL
- Zoro # G724208246
product price:Â
$
119.99
/pk of 12, $10.00/ea
Free Shipping & Returns
Key Features
Color
Hi-Vis Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HVO500/XL
- Zoro #
- G724208246
- UPC #
- -
- Country of Origin
- India
Dimensions
- Glove Size
- XL
Details
- Color
- Hi-Vis Orange
Description
Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability, Hi-Vis orange with reflective silver fabric back provides visibility and flexibility, Polyester fleece lining provides excellent economical insulation, Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves, Wing thumb increases comfort in open-handed work, Reflective stripe across cuff and knuckles, with hi-vis yellow accents, provides workers with greater visibility in high risk and low-light applications, Elastic closure sewn inside glove for safety and comfort, Rubberized hi-vis fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.