Shop PIP
See all product information
Create Account
Superior Grade Split Cowhide Leather Palm Glove with Fabric Back, Rubberized Safety Cuff, 12PK
- Mfr # 82-7563/XL
- Zoro # G524202390
product price:Â
$
76.15
/pk of 12, $6.35/ea
Key Features
Glove Size
XL
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82-7563/XL
- Zoro #
- G524202390
- UPC #
- 616314007262
- Country of Origin
- India
- Color
- Blue
Dimensions
- Glove Size
- XL
Description
Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability, Cotton/polyester blend lined palm for extra comfort, Fabric back provides breathability and flexibility, Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves, Wing thumb increases comfort in open-handed work, Leather knuckle strap and finger tips for extra protection, Elastic closure sewn inside glove for safety and comfort, Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance, Color coded hems for easy size identification, Meets the content requirements for Chromium VI free leather
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.