Shop PIP
See all product information
Create Account
Superior Grade Top Grain Deerskin Leather Drivers Glove, Keystone Thumb, 12PK
- Mfr # 9920K/2XL
- Zoro # G424207822
product price:Â
$
424.99
/pk of 12, $35.42/ea
Free Shipping & Returns
Key Features
Glove Size
2XL
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9920K/2XL
- Zoro #
- G424207822
- UPC #
- -
- Country of Origin
- China
- Color
- Gold
Dimensions
- Glove Size
- 2XL
Description
Top Grain leather is smooth, provides durability and dexterity, Deerskin leather provides the highest cold weather insulation, and provides the highest durability and flexibility, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Drivers gloves feature slip-on styling to provide good fit and comfort, Elastic closure sewn inside glove for safety and comfort, Color coded hems for easy size identification, This style is also available with a 3M Thinsulate Lining for cold weather applications. 9920KT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.