Surveyor Safety Vest, 2-Tone, 2XL, Hi-Viz Lime Yellow, Polyester/Solid Tricot, Zipper Closure

  • Mfr # 302-0500-YEL/2X

  • Zoro # G516311819


product price:  $21.95
/ea

Key Features

ANSI Class
Class 2
Number of Outside Pockets
11
Size
2XL
Standards
ANSI 107 Type R
Material
Polyester/Solid Tricot
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
302-0500-YEL/2X
Zoro #
G516311819
UPC #
616314079269
Country of Origin
China

Dimensions

Size
2XL

Details

ANSI Class
Class 2
Number of Outside Pockets
11
Standards
ANSI 107 Type R
Material
Polyester/Solid Tricot
Closure Type
Zipper
Color
Hi-Viz Lime Yellow

Description

PIP surveyor safety vest 2-tone, series: 302-0500, 2XL size, hi-viz lime yellow, Polyester/Solid tricot, silver stripe, 54-1/2 in chest, 29 in length, zipper closure, 11 pockets, ANSI class: class 2, specifications met: ANSI 107 type R.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products