Shop PIP
See all product information
Create Account
Surveyor Safety Vest, 2-Tone, Large, Hi-Viz Lime Yellow, Polyester/Solid Tricot, Zipper Closure
- Mfr # 302-0500-YEL/L
- Zoro # G016311852
product price:Â
$
25.39
/ea
Key Features
Color
Hi-Viz Lime Yellow
Number of Outside Pockets
11
Standards
ANSI 107 Type R
ANSI Class
Class 2
Material
Polyester/Solid Tricot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 302-0500-YEL/L
- Zoro #
- G016311852
- UPC #
- 616314079245
- Country of Origin
- United States
- Color
- Hi-Viz Lime Yellow
- Number of Outside Pockets
- 11
- Standards
- ANSI 107 Type R
- ANSI Class
- Class 2
- Material
- Polyester/Solid Tricot
- Closure Type
- Zipper
Dimensions
- Size
- L
Description
PIP surveyor safety vest 2-tone, series: 302-0500, L size, hi-viz lime yellow, Polyester/Solid tricot, silver stripe, 49-1/2 in chest, 28 in length, zipper closure, 11 pockets, ANSI class: class 2, specifications met: ANSI 107 type R.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.