Surveyor Safety Vest, 2-Tone, X-Large, Hi-Viz Lime Yellow, Polyester/Solid Tricot, Zipper Closure
- Mfr # 302-0500-YEL/XL
- Zoro # G516311857
product price:Â
$
25.29
/ea
Key Features
Color
Hi-Viz Lime Yellow
Closure Type
Zipper
Standards
ANSI 107 Type R
Material
Polyester/Solid Tricot
Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302-0500-YEL/XL
- Zoro #
- G516311857
- UPC #
- 616314079252
- Country of Origin
- Pakistan
Dimensions
- Size
- XL
Details
- Color
- Hi-Viz Lime Yellow
- Closure Type
- Zipper
- Standards
- ANSI 107 Type R
- Material
- Polyester/Solid Tricot
- Number of Outside Pockets
- 11
- ANSI Class
- Class 2
Description
PIP surveyor safety vest 2-tone, series: 302-0500, extra-large size, hi-viz lime yellow, Polyester/Solid tricot, silver stripe, 52 in chest, 28 in length, zipper closure, 11 pockets, ANSI class: class 2, specifications met: ANSI 107 type R.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.