Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302-0500-ORG/XL
Zoro #
G3303697
UPC #
616314079320
Country of Origin
China
Dimensions
Size
Xl
Details
Item
Surveyors Vest With Zipper Closure,Mesh
Color
High Visibility Orange with Silver Stripes
Material
100% Polyester Mesh and Solid Tricot Knit
Standards
ANSI Type R Class 2
Features
2" Two-Tone Tape for Optimum Visibility; Solid Front and Mesh Back for Breathability; Zipper Closure; 2 Mic Tabs with Reinforced Stitching; 2 Lower External Flap Pockets; 2 Internal Lower Pocket; 1 Chest Radio Pocket; 1 Chest Pocket with 4 Pen Pockets in Front
Description
Surveyors Vest With Zipper Closure,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.