Sweatshirt with Black Bottom, Unisex, Large, Lime Yellow, Polyester Fleece, 30 in L, 2 Pockets
Mfr # 323-1350B-LY/L
Zoro # G916311228
product price:Â $58.19
/eaKey Features
Material
Polyester Fleece
Maximum Chest Size
51.2 in
Fabric Weight
10 oz
Length
30 in
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
323-1350B-LY/L
Zoro #
G916311228
UPC #
616314185519
Country of Origin
United States
Dimensions
Maximum Chest Size
51.2 in
Length
30 in
Size
L
Details
Material
Polyester Fleece
Fabric Weight
10 oz
Gender
Unisex
Color
Lime Yellow
Description
PIP sweatshirt series: 323-1350B, hooded Yes/No: yes, unisex gender, L size, lime yellow, polyester fleece, 30 in length, 51.2 in chest, pull over closure, 10 oz fabric weight, 2 pockets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.