Sweatshirt with Black Bottom, Unisex, X-Large, Lime Yellow, Polyester Fleece, 30.7 in L, 2 Pockets
Mfr # 323-1350B-LY/XL
Zoro # G316311262
product price:Â $59.35
/ea
Sold in multiples of 20 for $1,187.00
Key Features
Length
30.7 in
Maximum Chest Size
52.8 in
Fabric Weight
10 oz
Gender
Unisex
Color
Lime Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
323-1350B-LY/XL
Zoro #
G316311262
UPC #
616314185526
Country of Origin
United States
Dimensions
Length
30.7 in
Size
XL
Maximum Chest Size
52.8 in
Details
Fabric Weight
10 oz
Gender
Unisex
Color
Lime Yellow
Material
Polyester Fleece
Description
PIP sweatshirt series: 323-1350B, hooded Yes/No: yes, unisex gender, extra-large size, lime yellow, polyester fleece, 30.7 in length, 52.8 in chest, pull over closure, 10 oz fabric weight, 2 pockets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.