T-Shirt, Lay Flat, Hi-Vis Orange

  • Mfr # 312-1250B
  • Zoro # G022917475
product price: 
$
10.35
/ea

Key Features

Material
100% Polyester
Number of Outside Pockets
1
Features
1 Upper Left Chest Pocket, 2 in Silver Reflective Tape, Black Bottom Helps Hide Dirt, Durable Lightweight Performance Wicking Fabric, Enhanced with UPF 50+ Protection
Back Stripe Pattern
U
Pocket Locations
Left Chest
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
312-1250B
Zoro #
G022917475
UPC #
616314170263
Country of Origin
China

Dimensions

Size-Body Type
Regular
Length
32 in
Reflective Stripe Width
2 in
Size
4XL
Sleeve Length
29.5 in
Maximum Chest Size
61 in
Fits Chest Size
1 Upper Left Chest Pocket, 2 in Silver Reflective Tape, Black Bottom Helps Hide Dirt, Durable Lightweight Performance Wicking Fabric, Enhanced with UPF 50+ Protection
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Details

Material
100% Polyester
Number of Outside Pockets
1
Features
1 Upper Left Chest Pocket, 2 in Silver Reflective Tape, Black Bottom Helps Hide Dirt, Durable Lightweight Performance Wicking Fabric, Enhanced with UPF 50+ Protection
Color
Hi-Vis Orange
Back Stripe Pattern
U
Pocket Locations
Left Chest
ANSI Type
R
Standards
ANSI/ISEA 107
ANSI Class
2
Shirt Style
T-Shirt
Reflective Stripe Main Color
Silver
Fabric Weight
5 oz
Ultraviolet Protection Factor
50
Item
T-Shirt
Moisture-Wicking
Yes
Collar Style
Lay Flat
Gender
Men's
Shell Material
100% Polyester
Wire Color
Hi-Vis Orange

Description

T-Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material 100 Percent Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style Lay Flat, Color Hi-Vis Orange, Size 4XL, Size-Body Type Regular, Fabric Weight 5 oz, Garment Features Black Bottom, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 61 in, ANSI Type R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.