T-Shirt, Lay Flat, Hi-Vis Yellow

  • Mfr # 312-1250B
  • Zoro # G022917468
product price: 
$
10.89
/ea

Key Features

Shirt Style
T-Shirt
Collar Style
Lay Flat
Reflective Stripe Width
2 in
Features
1 Upper Left Chest Pocket, 2 in Silver Reflective Tape, Black Bottom Helps Hide Dirt, Durable Lightweight Performance Wicking Fabric, Enhanced with UPF 50+ Protection
Number of Outside Pockets
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
312-1250B
Zoro #
G022917468
UPC #
616314277443
Country of Origin
China

Dimensions

Reflective Stripe Width
2 in
Size
8XL
Sleeve Length
31.5 in
Size-Body Type
Regular
Fits Chest Size
1 Upper Left Chest Pocket, 2 in Silver Reflective Tape, Black Bottom Helps Hide Dirt, Durable Lightweight Performance Wicking Fabric, Enhanced with UPF 50+ Protection
Bottle Size
8XL
Size - Alpha
8XL
Container Size
8XL

Details

Shirt Style
T-Shirt
Collar Style
Lay Flat
Item
T-Shirt
Features
1 Upper Left Chest Pocket, 2 in Silver Reflective Tape, Black Bottom Helps Hide Dirt, Durable Lightweight Performance Wicking Fabric, Enhanced with UPF 50+ Protection
Number of Outside Pockets
1
Back Stripe Pattern
U
Reflective Stripe Main Color
Silver
Material
100% Polyester
Fabric Weight
5 oz
ANSI Class
2
Gender
Men's
ANSI Type
R
Ultraviolet Protection Factor
50
Pocket Locations
Left Chest
Color
Hi-Vis Yellow
Standards
ANSI/ISEA 107
Moisture-Wicking
Yes
Shell Material
100% Polyester
Wire Color
Hi-Vis Yellow

Description

T-Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material 100 Percent Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style Lay Flat, Color Hi-Vis Yellow, Size 8XL, Size-Body Type Regular, Fabric Weight 5 oz, Garment Features Black Bottom, Standards ANSI/ISEA 107, Sleeve Type Short, ANSI Type R

Ratings & reviews