Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Shirt, Lay Flat, Hi-Vis Yellow

  • Mfr # 312-1250B

  • Zoro # G922916950


product price: $10.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-1250B
Zoro #
G922916950
UPC #
616314271342
Country of Origin
China

Description

T-Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material 100 Percent Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style Lay Flat, Color Hi-Vis Yellow, Size 7XL, Size-Body Type Regular, Fabric Weight 5 oz, Garment Features Black Bottom, Standards ANSI/ISEA 107, Sleeve Type Short, ANSI Type R

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.