Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Shirt, Lay Flat, Hi-Vis Yellow

  • Mfr # 313-CNTSE

  • Zoro # G922917070


product price: $11.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313-CNTSE
Zoro #
G922917070
UPC #
616314071096
Country of Origin
China

Description

T-Shirt, Gender Men's, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material 100 Percent Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style Lay Flat, Color Hi-Vis Yellow, Size 3XL, Size-Body Type Regular, Fabric Weight 140 g/sq m, Garment Features Birdseye Texture, Standards ANSI, Sleeve Type Short, Maximum Chest Size 57 1/10 in, ANSI Type R

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.