Zoro Homepage

Terry Cloth Seamless Gloves, 18 Oz, PK12

  • Mfr # 42-C713/S

  • Zoro # G9322308


product price: $17.95
/pk 12, $1.50/ea

Key Features

Size
S
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Max. Temp.
176° F
Length
28 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42-C713/S
Zoro #
G9322308
UPC #
616314015335
Country of Origin
Pakistan

Dimensions

Size
S
Length
28 cm

Details

Item
Terry Cloth Seamless Gloves,18 Oz,PK12
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Max. Temp.
176° F
Cuff Style
Knit Wrist
Material
Terry Cloth
Color
Natural

Description

Terry Cloth Seamless Gloves,18 Oz,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.