
Terry Cloth Seamless Gloves, 24 Oz, PK12
Mfr # 42-C750/L
Zoro # G9322323
product price: $23.59
/pk 12, $1.97/eaKey Features
Size
L
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Color
Gray
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42-C750/L
Zoro #
G9322323
UPC #
616314018947
Country of Origin
Pakistan
Dimensions
Size
L
Length
27 cm
Details
Item
Terry Cloth Seamless Gloves,24 Oz,PK12
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Color
Gray
Cuff Style
Knit Wrist
Material
Terry Cloth
Description
Terry Cloth Seamless Gloves,24 Oz,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.