Shop PIP
See all product information
Create Account
Terry Cloth Seamless Knit Glove, 18 oz, 12PK
- Mfr # 9379
- Zoro # G524205001
product price:Â
$
26.95
/pk of 12, $2.25/ea
Key Features
Size
L
Color
Natural
Application
Automotive Applications Appliance Manufacturing HVAC Metal Stamping Bakeries and Ceramic Plants
Material
Terry Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9379
- Zoro #
- G524205001
- UPC #
- 616314015328
- Country of Origin
- Pakistan
- Color
- Natural
- Application
- Automotive Applications Appliance Manufacturing HVAC Metal Stamping Bakeries and Ceramic Plants
- Material
- Terry Cloth
Dimensions
- Size
- L
Description
Seamless construction offers increased comfort and breathability, Terry cloth gloves provide comfortable resistance to cuts, abrasions and heat, Loop-out design helps protect against intermittent contact with hot surfaces and also provides improved cut resistance, oil absorption and glove life, Knit wrist helps prevent dirt and debris from entering the glove, Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs, Small size fits ladies well
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.