Terry, Hot Mill/Seamless Knits, L, PK12
Mfr # 42-C700/L
Zoro # G9129001
product price: $23.65
/pk 12, $1.97/eaKey Features
Size
L
Length
28.5 cm
Cuff Style
Knit Wrist
Material
Terry Cloth
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42-C700/L
Zoro #
G9129001
UPC #
616314015304
Country of Origin
Pakistan
Dimensions
Size
L
Length
28.5 cm
Details
Item
Terry,Hot Mill/Seamless Knits,L,PK12
Cuff Style
Knit Wrist
Material
Terry Cloth
Color
Natural
Description
Terry,Hot Mill/Seamless Knits,L,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.