Textured Vinyl Coated Glove with Interlock Liner, 12PK
- Mfr # 10006
- Zoro # G624210448
product price:Â
$
68.19
/pk of 12, $5.68/ea
Key Features
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Glove Materials
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10006
- Zoro #
- G624210448
- UPC #
- 616314004742
- Country of Origin
- China
- Color
- Yellow
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
- Glove Materials
- Cotton
Dimensions
- Glove Size
- L
Description
Unique textured vinyl coated fabric gloves have great grip, Outwears cotton gloves and provides better dexterity than leather gloves, Soft, comfortable fit, Liquid-resistant, Interlock lining dries quickly, sheds little lint and offers great dexterity, Straight cuff adds additional length to protect the forearm from liquid run-off
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.