Shop PIP
See all product information
Create Account
Thermal EXO Dual Layer Balaclava
- Mfr # 364-1195
- Zoro # G024204306
product price:Â
$
25.49
/ea
Key Features
Size
OS
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364-1195
- Zoro #
- G024204306
- UPC #
- -
- Country of Origin
- China
- Color
- Black
Dimensions
- Size
- OS
Description
Harnesses heat from the suns powerful solar rays to create an exothermic warming effect, intensifying the warming effect of the material up to 15 Deg F (10 DegC), Solar Activated Dual-Layer Balaclava provides form-fitting comfort and protection from the extreme weather conditions sealing out the cold, wind, and snow, Soft, breathable mesh inner layer, Nylon/Spandex outer layer, Dual functionality, combine both face layers in cold climates or pull the outer layer down exposing the inner layer when less insulation is required, Wear both face layers in cold climates or just the mesh when warmer, Wear as a ski mask, neck gaiter or a full-face mask, Lightweight fabric fits comfortably under a hard hat or helmet, Full thermal head and neck coverage, easily tucks into jackets, Flexible to fit most head sizes, Machine Washable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.