Zoro Homepage

Thermast Ins Liner one SZ, Blue100%, PK/12

  • Mfr # 713STB

  • Zoro # G609833723


product price: $35.99
/pk 12, $3.00/ea

Key Features

Standards
TAA Compliant
Glove Size
L
Cuff Style
Knit Wrist
Glove Liner Material
Thermal Yarn
Glove Cut
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713STB
Zoro #
G609833723
UPC #
662909006783
Country of Origin
United States

Dimensions

Glove Size
L

Details

Item
Seamless Glove for Cold
Standards
TAA Compliant
Cuff Style
Knit Wrist
Glove Liner Material
Thermal Yarn
Glove Cut
Seamless
Color
Blue

Description

Seamless Glove for Cold, Standards TAA Compliant, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.