Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Top Grain Cowhide Drivers, Keystone, PK12 (Discontinued)

  • Mfr # 68-161SB/S
  • Zoro # G9325047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-161SB/S
Zoro #
G9325047
UPC #
616314015489
Country of Origin
Unknown

Dimensions

Glove Size
S
Glove Length
8 4/5 in
Cuff Length
2 1/2 in
Glove Length Style
Standard

Details

Item
Top Grain Cowhide Drivers,Keystone,PK12
Color
Gray
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Sold As
Pair
Stitching Material
Nylon
Insulated
No
Glove Back Color
Gray
Anti-Static
No
Brand and Series
PIP(R) 68-161SB
Series
68-161SB
ANSI/ISEA Abrasion Level
Not Rated
Biodegradable
Non-Biodegradable
Touchscreen Compatible
No
Leather Color
Gray
Cuff Style
Shirred Slip-On
Leather Glove Style
Drivers
Glove Hand Style
Left and Right
Includes Double Palm
No
Stitching Type
Standard
Palm/Back Material
Cowhide
Finger Coverage
Full Finger
Cuff Color
Beige
EN 388 Impact Rated
No
Hand Protection Style
Glove
EN 388 Rating
Not Tested
Color (Palm/Back)
Gray / Gray
Palm Color
Gray
Pairs per Package
12
Glove Construction
Cut and Sewn
Palm Style
Single Layer
Leather Coverage Style
Full Leather
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Cuff Material
Leather

Description

Top Grain Cowhide Drivers,Keystone,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.