Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Top Grain Cowhide Drivers, Keystone, PK12 (Discontinued)

  • Mfr # 68-161SB/XL
  • Zoro # G9325029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-161SB/XL
Zoro #
G9325029
UPC #
616314015519
Country of Origin
Unknown

Dimensions

Glove Size
XL
Glove Length Style
Standard
Cuff Length
2 1/2 in
Glove Length
10 3/10 in

Details

Item
Top Grain Cowhide Drivers,Keystone,PK12
Color
Gray
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Stitching Material
Nylon
Sold As
Pair
Insulated
No
Brand and Series
PIP(R) 68-161SB
Glove Hand Style
Left and Right
Leather Color
Gray
Biodegradable
Non-Biodegradable
Cuff Style
Shirred Slip-On
ANSI/ISEA Abrasion Level
Not Rated
Series
68-161SB
Anti-Static
No
Touchscreen Compatible
No
Leather Glove Style
Drivers
Glove Back Color
Gray
EN 388 Impact Rated
No
Includes Reinforced Thumb Crotch
No
Cuff Color
Beige
Minimum Temperature
Not Rated
Oil-Resistant
No
Leather Coverage Style
Full Leather
Glove Construction
Cut and Sewn
Palm/Back Material
Cowhide
Palm Color
Gray
Includes Double Palm
No
EN 388 Rating
Not Tested
Cuff Material
Leather
Pairs per Package
12
Palm Style
Single Layer
Color (Palm/Back)
Gray / Gray
Hand Protection Style
Glove
Stitching Type
Standard
Finger Coverage
Full Finger

Description

Top Grain Cowhide Drivers,Keystone,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.