Shop PIP
See all product information
Create Account
Top Grain Cowhide Leather Drivers Glove with White Waffle Knit Thermal Lining, Keystone Thumb
- Mfr # 1JL6133J
- Zoro # G224201860
product price:Â
$
12.39
/pr
Sold in multiples of 12Â prs for
$148.68
Key Features
Color
Natural
Application
Heavy-Duty Industrial Construction Applications Maintenance Farming Transportation Shipping and Freight
Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JL6133J
- Zoro #
- G224201860
- UPC #
- -
- Country of Origin
- India
- Color
- Natural
- Application
- Heavy-Duty Industrial Construction Applications Maintenance Farming Transportation Shipping and Freight
Dimensions
- Size
- XL
Description
Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability, Top Grain leather is smooth, provides durability and dexterity, White waffle knit thermal lining provides superior insulation through textural pockets of warmth, Drivers gloves feature slip-on styling to provide good fit and comfort, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Double Stitched Index Finger, Elastic closure sewn inside glove for safety and comfort, Color coded hems for easy size identification, Meets the content requirements for Chromium VI free leather
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.