Shop PIP
See all product information
Create Account
Top Grain Cowhide Leather Palm Gloves, Economy Grade, Reinforced Palm, L
- Mfr # 87-1563P
- Zoro # G204920538
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Glove Size
L
Color
Blue
Thumb Style
Wing
Glove Liner Material
Cotton
Leather Grade
Economy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87-1563P
- Zoro #
- G204920538
- UPC #
- 616314007934
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Color
- Blue
- Thumb Style
- Wing
- Glove Liner Material
- Cotton
- Leather Grade
- Economy
- Cuff Style
- Safety
- Glove Cut
- Gunn
Description
Top grain cowhide leather palm, economy grade, reinforced palm, l features: top grain cowhide provides economical strength and abrasion resistance top grain cowhide is more resistant to absorption of oils than split leather styles leather knucklestrap and finger tips for extra protection cotton lined palm for extra comfort elastic closure sewn inside glove for safety and comfort cotton color binding denotes sizes sold in 12 pairs per dozen, priced per dozen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.