
Top Grain Cowhide Leather Palm, PK12
Mfr # 87-1663/L
Zoro # G803441564
product price: $96.35
/pk 12, $8.03/ea
Free Shipping & Returns
Key Features
Minimum Temperature
Not Rated
Thumb Style
Wing
Glove Liner Material
Cotton
Leather Grade
Regular
Glove Cut
Gunn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87-1663/L
Zoro #
G803441564
UPC #
616314008009
Country of Origin
India
Dimensions
Glove Size
L
Details
Item
Leather Gloves
Minimum Temperature
Not Rated
Thumb Style
Wing
Glove Liner Material
Cotton
Leather Grade
Regular
Glove Cut
Gunn
Cuff Style
Gauntlet
Color
Blue
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.