
Top Grain Cowhide Leather Palm, PK12
Mfr # 87-1663/XL
Zoro # G504176369
product price: $75.89
/pk 12, $6.32/ea
Free Shipping & Returns
Key Features
Glove Cut
Gunn
Color
Blue
Series
PIP
Thumb Style
Wing
Cuff Style
Gauntlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87-1663/XL
Zoro #
G504176369
UPC #
616314008016
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Top Grain Cowhide Leather Palm,PK12
Glove Cut
Gunn
Color
Blue
Series
PIP
Thumb Style
Wing
Cuff Style
Gauntlet
Glove Liner Material
Cotton
Glove Features
Custom Print Gloves
Glove Construction
Gunn Cut
Description
Top Grain Cowhide Leather Palm,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.