Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Grain Cowhide Leather Palm, PK12, Glove Size: S

  • Mfr # 87-1663/S

  • Zoro # G9327311


product price: $79.39
/pk 12, $6.62/ea
Free Shipping & Returns

Key Features

Glove Size
S
Thumb Style
Wing
Glove Liner Material
Cotton
Cuff Style
Gauntlet
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87-1663/S
Zoro #
G9327311
UPC #
616314007989
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Top Grain Cowhide Leather Palm,PK12
Thumb Style
Wing
Glove Liner Material
Cotton
Cuff Style
Gauntlet
Glove Cut
Gunn
Color
Blue

Description

Top Grain Cowhide Leather Palm,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.