
Top Grain Cowhide Leather Palm, PK12, Size: M
Mfr # 87-1663/M
Zoro # G9327208
product price: $88.95
/pk 12, $7.41/ea
Free Shipping & Returns
Key Features
Glove Size
M
Glove Liner Material
Cotton
Glove Construction
Gunn Cut
Glove Features
Custom Print Gloves
Series
PIP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87-1663/M
Zoro #
G9327208
UPC #
616314007996
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Top Grain Cowhide Leather Palm,PK12
Glove Liner Material
Cotton
Glove Construction
Gunn Cut
Glove Features
Custom Print Gloves
Series
PIP
Leather Grade
Regular
Color
Blue
Cuff Style
Gauntlet
Thumb Style
Wing
Glove Cut
Gunn
Description
Top Grain Cowhide Leather Palm,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.