Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Grain Cowhide Protector, Gauntlet Cuff, Straight Thumb, 7, 1 PR

  • Mfr # 148-4000/7

  • Zoro # G001790297


product price: $37.59
/pr

Key Features

Material
Cowhide
Thumb Style
Straight
Glove Length
11 3/4 in
Standards
ASTM F696-06
Glove Hand Style
Left and Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148-4000/7
Zoro #
G001790297
UPC #
616314055720
Country of Origin
China

Dimensions

Glove Size
7
Glove Length
11 3/4 in
Cuff Length
3 1/2 in
Size - Numeric
7

Details

Item
Top Grain Cowhide Protector
Material
Cowhide
Thumb Style
Straight
Standards
ASTM F696-06
Glove Hand Style
Left and Right
Cuff Material
Cowhide
Leather Palm Process
Grain
Brand and Series
PIP
Cuff Style
Gauntlet
Leather Protector Color
Natural
Leather Glove Style
Drivers
Leather Origin
Import
Glove Materials
Cowhide
For Voltage Class
Class 1, Class 2
Color
Natural

Description

Electrical-Insulating Glove Protectors, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 1, Class 2, Thumb Style Straight, Leather Glove Style Drivers, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 3 1/2 in, Glove Length 11 3/4 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 7, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.