Shop PIP
See all product information
Create Account
Top Grain Deerskin Leather Drivers Glove with 3M Thinsulate Lining, Keystone Thumb, 12PK
- Mfr # 9920KT/L
- Zoro # G724213127
product price:Â
$
551.99
/pk of 12, $46.00/ea
Free Shipping & Returns
Key Features
Color
Gold
Size
L
Application
Heavy-Duty Industrial Construction Applications Maintenance Farming Transportation Shipping and Freight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9920KT/L
- Zoro #
- G724213127
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- L
Details
- Color
- Gold
- Application
- Heavy-Duty Industrial Construction Applications Maintenance Farming Transportation Shipping and Freight
Description
Top Grain Deerskin leather construction provides highest insulation protection from cold weather., Top Grain leather is smooth, provides durability, flexibility and dexterity, 100g 3M Thinsulate lining provides superior insulation without the bulk of fleece, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Drivers gloves feature slip-on styling to provide good fit and comfort, Elastic closure sewn inside glove for safety and comfort
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.