Top Grain Goatskin Leather & Nylon Protector For Novax Gloves, Orange & White, Size 10
- Mfr # 148-6000/10
- Zoro # G108429236
product price:Â
$
74.29
/ea
Key Features
Color
Orange, White
Glove Size
10
Cuff Style
Gauntlet
Glove Materials
Goatskin
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 148-6000/10
- Zoro #
- G108429236
- UPC #
- 616314067310
- Country of Origin
- China
- Color
- Orange, White
- Cuff Style
- Gauntlet
- Glove Materials
- Goatskin
- Voltage Class
- Class 1-4
- Standards
- ASTM F696-06 (2011)
Dimensions
- Glove Size
- 10
- Length
- 14 in
Description
Top grain goatskin leather & nylon protector for novax gloves, orange & white, size 10 features top grain goatskin leather available with gauntlet or driver cuff available sizes 7 - 12 for class 00 - 4 rubber insulating gloves 10, 12, 13, or 14-inch length under most circumstances leather protectors should be worn unless the dexterity required to perform the task requires that rubber insulating gloves are worn alone
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.