Shop PIP
See all product information
Create Account
Top Grain Goatskin Leather Palm Gloves, Premium Grade, Gunn Pattern, Red, L
- Mfr # 87-1944/L
- Zoro # G704920540
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Glove Size
L
Color
Red
Thumb Style
Wing
Glove Liner Material
Cotton
Leather Grade
Premium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87-1944/L
- Zoro #
- G704920540
- UPC #
- 616314009112
- Country of Origin
- Pakistan
- Color
- Red
- Thumb Style
- Wing
- Glove Liner Material
- Cotton
- Leather Grade
- Premium
- Cuff Style
- Safety
- Glove Cut
- Gunn
Dimensions
- Glove Size
- L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.