Zoro Homepage

Top Grain Goatskin Leather Palm, PK12

  • Mfr # 87-1944/L

  • Zoro # G9327269


product price: $102.99
/pk 12, $8.58/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Glove Size
L
Glove Construction
Gunn Cut
Leather Grade
Premium
Thumb Style
Wing
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87-1944/L
Zoro #
G9327269
UPC #
616314009112
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Top Grain Goatskin Leather Palm,PK12
Glove Construction
Gunn Cut
Leather Grade
Premium
Thumb Style
Wing
Glove Cut
Gunn
Cuff Style
Safety
Glove Features
Custom Print Gloves
Color
Red
Glove Liner Material
Cotton
Series
PIP

Description

Top Grain Goatskin Leather Palm,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.