Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Grain Goatskin Protector, Gauntlet Cuff, Keystone Thumb, 11, 1 PR

  • Mfr # 148-2000/11

  • Zoro # G701800371


product price: $36.29
/pr

Key Features

Material
Goatskin
Thumb Style
Keystone
Leather Palm Process
Grain
Standards
ASTM F696-06
Cuff Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148-2000/11
Zoro #
G701800371
UPC #
616314067266
Country of Origin
China

Dimensions

Glove Size
11
Glove Length
12 1/2 in
Cuff Length
2 in
Size - Numeric
11

Details

Item
Top Grain Goatskin Protector
Material
Goatskin
Thumb Style
Keystone
Leather Palm Process
Grain
Standards
ASTM F696-06
Cuff Material
Goatskin
Glove Hand Style
Left and Right
Glove Materials
Goatskin
Brand and Series
PIP
Leather Glove Style
Drivers
Leather Origin
Import
Cuff Style
Gauntlet
For Voltage Class
Class 0, Class 00
Leather Protector Color
Natural
Color
Natural
Leather Grade
Top Grain

Description

Electrical-Insulating Glove Protectors, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 0, Class 00, Thumb Style Keystone, Leather Glove Style Drivers, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 2 in, Glove Length 12 1/2 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 11, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.