Zoro Homepage
This item is Discontinued.
Pip Top Grain Goatskin Protector, Gauntlet Cuff, Straight Thumb, 12, 1 PR 148-5000/12

Top Grain Goatskin Protector, Gauntlet Cuff, Straight Thumb, 12, 1 PR (Discontinued)

  • Mfr # 148-5000/12
  • Zoro # G301790300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148-5000/12
Zoro #
G301790300
UPC #
616314063619
Country of Origin
China

Dimensions

Glove Size
12
Glove Length
12 in
Cuff Length
3 1/8 in
Size - Numeric
12

Details

Item
Top Grain Goatskin Protector
Material
Goatskin
Thumb Style
Straight
Cuff Material
Goatskin
Standards
ASTM F696-06
Glove Hand Style
Left and Right
Leather Palm Process
Grain
Leather Protector Color
Natural
Brand and Series
PIP
Leather Origin
Import
Glove Materials
Goatskin
For Voltage Class
Class 1, Class 2
Leather Glove Style
Drivers
Cuff Style
Gauntlet

Description

Top Grain Goatskin Protector, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 1, Class 2, Thumb Style Straight, Leather Glove Style Drivers, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 3 1/8 in, Glove Length 12 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 12, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.