Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Grain Goatskin Protector, Gauntlet Cuff, Straight Thumb, 12, 1 PR

  • Mfr # 148-6000/12

  • Zoro # G401790309


product price: $38.15
/pr

Key Features

Glove Size
12
Material
Goatskin
Thumb Style
Straight
Standards
ASTM F696-06
Glove Length
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148-6000/12
Zoro #
G401790309
UPC #
616314067334
Country of Origin
China

Dimensions

Glove Size
12
Glove Length
13 3/4 in
Cuff Length
5 1/2 in
Size - Numeric
12

Details

Item
Top Grain Goatskin Protector
Material
Goatskin
Thumb Style
Straight
Standards
ASTM F696-06
Leather Palm Process
Grain
Cuff Material
Goatskin
Glove Hand Style
Left and Right
Leather Protector Color
Natural
For Voltage Class
Class 1, Class 4
Glove Materials
Goatskin
Brand and Series
PIP
Leather Origin
Import
Leather Glove Style
Drivers
Cuff Style
Gauntlet
Color
Natural
Leather Grade
Top Grain

Description

Electrical-Insulating Glove Protectors, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 1, Class 4, Thumb Style Straight, Leather Glove Style Drivers, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 5 1/2 in, Glove Length 13 3/4 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 12, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.