Top Grain Goatskin Protector, Slip-On Cuff, Keystone Thumb, 8, 1 PR
Mfr # 148-1000/8
Zoro # G101800384
product price: $25.69
/prKey Features
Material
Goatskin
Thumb Style
Keystone
Glove Hand Style
Left and Right
Standards
ASTM F696-06
Cuff Material
Goatskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148-1000/8
Zoro #
G101800384
UPC #
616314045554
Country of Origin
China
Dimensions
Glove Size
8
Glove Length
9 1/2 in
Cuff Length
2 in
Size - Numeric
8
Details
Item
Top Grain Goatskin Protector
Material
Goatskin
Thumb Style
Keystone
Glove Hand Style
Left and Right
Standards
ASTM F696-06
Cuff Material
Goatskin
Leather Palm Process
Grain
Brand and Series
PIP
Leather Glove Style
Drivers
For Voltage Class
Class 0, Class 00
Cuff Style
Slip-On
Leather Origin
Import
Glove Materials
Goatskin
Leather Protector Color
Natural
Leather Grade
Top Grain
Color
Natural
Description
Electrical-Insulating Glove Protectors, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 0, Class 00, Thumb Style Keystone, Leather Glove Style Drivers, Cuff Style Slip-On, Cuff Material Goatskin, Cuff Length 2 in, Glove Length 9 1/2 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 8, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.