Top Grain Goatskin Protector, Gauntlet Cuff, Straight Thumb, 9, 1 PR (Discontinued)
- Mfr # 148-5000/9
- Zoro # G601790291
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148-5000/9
Zoro #
G601790291
UPC #
616314063589
Country of Origin
China
Dimensions
Glove Size
9
Glove Length
11 1/2 in
Cuff Length
3 1/8 in
Size - Numeric
9
Details
Item
Top Grain Goatskin Protector
Material
Goatskin
Thumb Style
Straight
Leather Palm Process
Grain
Standards
ASTM F696-06
Glove Hand Style
Left and Right
Cuff Material
Goatskin
For Voltage Class
Class 1, Class 2
Glove Materials
Goatskin
Leather Protector Color
Natural
Leather Glove Style
Drivers
Brand and Series
PIP
Leather Origin
Import
Cuff Style
Gauntlet
Description
Top Grain Goatskin Protector, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 1, Class 2, Thumb Style Straight, Leather Glove Style Drivers, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 3 1/8 in, Glove Length 11 1/2 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 9, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.