Zoro Homepage

Top-Grain Leather Drivers Gloves with Shoulder-Split Cowhide Leather Back, Large, Gray

  • Mfr # 68-PK-161SB/L

  • Zoro # G515510336


product price: $7.15
/pr
Sold in multiples of 2 for $14.30

Key Features

Thumb Style
Keystone
Cuff Style
Elastic Cuff
Color
Gray
Material
Top-Grain Cowhide Leather, Shoulder-Split Cowhide Leather
Palm Material
Top-Grain Cowhide Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-PK-161SB/L
Zoro #
G515510336
UPC #
-
Country of Origin
India

Dimensions

Glove Size
Large

Details

Thumb Style
Keystone
Cuff Style
Elastic Cuff
Item
Driving Gloves
Color
Gray
Material
Top-Grain Cowhide Leather, Shoulder-Split Cowhide Leather
Palm Material
Top-Grain Cowhide Leather

Description

Whether you're on the job site or out on the range, always protect your hands from cuts and abrasions while maintaining excellent dexterity. Smooth, top-grain cowhide leather palm and fingers along with an ergonomic keystone-thumb allow you to preserve a full range of motion, ensuring easy, nimble movements, whether you're framing a building or roping a steer. Durable shoulder-split cowhide leather back and gauntlet-style cuff add extra protection and greater durability without compromising breathability. Slip-on styling and an elastic cuff-cinch, sewn inside the glove, provide a comfortable fit while allowing you to easily get the gloves on and off quickly, making them ideal for construction, machine operation, light-duty welding, farming, ranching and many other tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.