Zoro Homepage

Top-Grain Leather Drivers Gloves with Shoulder-Split Cowhide Leather Back, Medium, Gray

  • Mfr # 179956

  • Zoro # G315510314


product price: $7.15
/pr
Sold in multiples of 2 for $14.30

Key Features

Thumb Style
Keystone
Palm Material
Top-Grain Cowhide Leather
Cuff Style
Elastic Cuff
Material
Top-Grain Cowhide Leather, Shoulder-Split Cowhide Leather
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179956
Zoro #
G315510314
UPC #
-
Country of Origin
India

Dimensions

Glove Size
Medium

Details

Thumb Style
Keystone
Palm Material
Top-Grain Cowhide Leather
Cuff Style
Elastic Cuff
Item
Driving Gloves
Material
Top-Grain Cowhide Leather, Shoulder-Split Cowhide Leather
Color
Gray

Description

Whether you're on the job site or out on the range, always protect your hands from cuts and abrasions while maintaining excellent dexterity. Smooth, top-grain cowhide leather palm and fingers along with an ergonomic keystone-thumb allow you to preserve a full range of motion, ensuring easy, nimble movements, whether you're framing a building or roping a steer. Durable shoulder-split cowhide leather back and gauntlet-style cuff add extra protection and greater durability without compromising breathability. Slip-on styling and an elastic cuff-cinch, sewn inside the glove, provide a comfortable fit while allowing you to easily get the gloves on and off quickly, making them ideal for construction, machine operation, light-duty welding, farming, ranching and many other tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.