Top-Grain Pigskin Leather Drivers Gloves, Economy Grade, Large, Gray

  • Mfr # 179952

  • Zoro # G715510402


product price:  $9.49
/pr

Key Features

Palm Material
Pigskin Leather
Cuff Style
Elastic Cuff
Thumb Style
Keystone
Material
Pigskin Leather
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
179952
Zoro #
G715510402
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Large

Details

Palm Material
Pigskin Leather
Cuff Style
Elastic Cuff
Thumb Style
Keystone
Material
Pigskin Leather
Item
Driving Gloves
Color
Gray

Description

Ideal for construction, machine operation, utility work and many other general applications. Top-grain pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening. They feature slip-on styling to provide good fit and comfort. The keystone thumb is ergonomic, reduces hand fatigue and offers superior dexterity and durability. Elastic closure sewn inside glove for safety and comfort.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.