
Top Grain Pigskin Leather Palm, PK12
Mfr # 87-3563/XL
Zoro # G704176466
product price: $72.45
/pk 12, $6.04/eaKey Features
Glove Liner Material
Cotton
Cuff Style
Safety
Glove Features
Custom Print Gloves
Glove Cut
Gunn
Leather Grade
Superior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87-3563/XL
Zoro #
G704176466
UPC #
616314008054
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Top Grain Pigskin Leather Palm,PK12
Glove Liner Material
Cotton
Cuff Style
Safety
Glove Features
Custom Print Gloves
Glove Cut
Gunn
Leather Grade
Superior
Thumb Style
Wing
Glove Construction
Gunn Cut
Color
Blue
Series
PIP
Description
Top Grain Pigskin Leather Palm,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.