Touchscreen Utility Glove, Polyurethane, Smooth, Palm, 3 Abrasion Level, XL, 12 PK

  • Mfr # HVY713SUTS/XL

  • Zoro # G5046264


product price: $33.39
/pk 12, $2.78/ea

Key Features

Color
High-Visibility Yellow/Gray
Glove Materials
Polyester
Glove Coating Coverage
Palm
Length
10"
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVY713SUTS/XL
Zoro #
G5046264
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Length
10"
Glove Length Style
Standard
Thickness
13 ga
Size- Numeric
10

Details

Item
Touchscreen Utility Glove
Color
High-Visibility Yellow/Gray
Glove Materials
Polyester
Glove Coating Coverage
Palm
Cuff Style
Knit
Application
Bottling and Canning, Recycling, Manufacturing, Assembly
Palm Material
Polyurethane
Thumb Style
Wing
Finger Style
Full Finger
ANSI/ISEA Abrasion Level
3
Closure Type
Elastic
Glove Back Material
Nylon
Glove Coating Finish
Smooth
Glove Coating Material
Polyurethane
Series
PosiGrip(R) HVY713SUTS
Brand and Series
PIP PosiGrip(R) HVY713SUTS
Anti-Static
No
Touchscreen Compatible
No
Silicone-Free
No
Latex-Free
No
Glove Liner Material
Polyester
Biodegradable
Non-Biodegradable
Glove Construction
Seamless Knit
Glove Safety Features
High-Visibility
Glove Hand Style
Left and Right
Glove Coating Color
Gray
Glove Coating Cover
Palm
Knit Material Color
Lime
Glove Lining Material
Polyester

Description

Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.