Touchscreen Utility Glove, Polyurethane, Smooth, Palm, 3 Abrasion Level, S, 12 PK
Mfr # HVY713SUTS/S
Zoro # G5046255
product price: $33.39
/pk 12, $2.78/eaKey Features
Color
High-Visibility Yellow/Gray
Glove Materials
Polyester
Glove Coating Coverage
Palm
Length
8-1/2"
Cuff Style
Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVY713SUTS/S
Zoro #
G5046255
UPC #
-
Country of Origin
China
Dimensions
Glove Size
S
Length
8-1/2"
Glove Length Style
Standard
Thickness
13 ga
Size- Numeric
7
Description
Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.