Treated PVC Two-Piece Acid Suit, 0.40 mm
- Mfr # 4045/XL
- Zoro # G724210201
product price:Â
$
35.15
/ea
Key Features
Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4045/XL
- Zoro #
- G724210201
- UPC #
- -
- Country of Origin
- China
- Color
- Green
Dimensions
- Size
- XL
Description
Special PVC layered material provides protection against various liquid splashes and incidental contact, Vented cape back and underarm vents for a wide range of motion and comfort, Four snap front closure, Attached drawstring hood for secure fit, Open wrist with adjustable snap closures, Two flap pockets to secure valuables, Overalls have open ankles with adjustable snap closures, Adjustable suspenders with triangular buckles and studs, Snap to fit sizing at the waist for a secure fit, Not designed for use in an ARC flash or flash fire application, Treated to provide limited flammability and is self-extinguishing (ASTM D6413 test method)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.