UB Plus Ultimate Barrier Disposable Coverall with Elastic Ankle, 2XL, Yellow, 29.1 in Chest
Mfr # 3679B/2XL
Zoro # G616311726
product price:Â $260.99
/ea
Free Shipping & Returns
Key Features
Ankle Closure
Elastic
Seam Style
Bound
Fabric Weight
82 gsm
Cuff Style
Elastic
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3679B/2XL
Zoro #
G616311726
UPC #
662909361356
Country of Origin
China
Dimensions
Size
2XL
Details
Ankle Closure
Elastic
Seam Style
Bound
Fabric Weight
82 gsm
Cuff Style
Elastic
Closure Type
Zipper
Inseam
30.3 in
Color
Yellow
Material
PolySafe
Description
PIP disposable coverall ultimate barrier, series: 3679B UB plus, 2 extra-large size, yellow, 29.1 in chest, 30.3 in inseam length, bound seam, front zipper closure, resists: dry particulates and liquid splash.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.