UB Plus Ultimate Barrier Disposable Coverall with Elastic Ankle, 3XL, Yellow, 31-1/2 in Chest

  • Mfr # 3679B/3XL

  • Zoro # G616311719


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Seam Style
Bound
Cuff Style
Elastic
Closure Type
Zipper
Fabric Weight
82 gsm
Ankle Closure
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3679B/3XL
Zoro #
G616311719
UPC #
662909361363
Country of Origin
China

Dimensions

Size
3XL

Details

Seam Style
Bound
Cuff Style
Elastic
Closure Type
Zipper
Fabric Weight
82 gsm
Ankle Closure
Elastic
Inseam
31-1/2 in
Color
Yellow
Material
PolySafe

Description

PIP disposable coverall ultimate barrier, series: 3679B UB plus, 3 extra-large size, yellow, 31-1/2 in chest, 31-1/2 in inseam length, bound seam, front zipper closure, resists: dry particulates and liquid splash.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.