UB Plus Ultimate Barrier Disposable Coverall with Elastic Ankle, 4XL, Yellow, 33.1 in Chest
Mfr # 3679B/4XL
Zoro # G116311714
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Seam Style
Bound
Cuff Style
Elastic
Color
Yellow
Closure Type
Zipper
Ankle Closure
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3679B/4XL
Zoro #
G116311714
UPC #
662909361370
Country of Origin
China
Dimensions
Size
4XL
Details
Seam Style
Bound
Cuff Style
Elastic
Color
Yellow
Closure Type
Zipper
Ankle Closure
Elastic
Fabric Weight
82 gsm
Inseam
32.7 in
Material
PolySafe
Description
PIP disposable coverall ultimate barrier, series: 3679B UB plus, 4 extra-large size, yellow, 33.1 in chest, 32.7 in inseam length, bound seam, front zipper closure, resists: dry particulates and liquid splash.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.