UB Plus Ultimate Barrier Disposable Coverall with Elastic Ankle, 5XL, Yellow, 34.6 in Chest
Mfr # 3679B/5XL
Zoro # G416311711
product price:Â $243.99
/ea
Free Shipping & Returns
Key Features
Cuff Style
Elastic
Fabric Weight
82 gsm
Ankle Closure
Elastic
Seam Style
Bound
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3679B/5XL
Zoro #
G416311711
UPC #
662909361387
Country of Origin
China
Dimensions
Size
5XL
Details
Cuff Style
Elastic
Fabric Weight
82 gsm
Ankle Closure
Elastic
Seam Style
Bound
Color
Yellow
Inseam
33-1/2 in
Closure Type
Zipper
Material
PolySafe
Description
PIP disposable coverall ultimate barrier, series: 3679B UB plus, 5 extra-large size, yellow, 34.6 in chest, 33-1/2 in inseam length, bound seam, front zipper closure, resists: dry particulates and liquid splash.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.